Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/4 in, NPT
Mfr # ZUSA-PF-8977
Zoro # G100425274
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Color Silver
- Hex Size 1 5/16 in
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8977
- Zoro # G100425274
- UPC # 193005128289
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 5/16 in |
Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Straight Adapter, Steel, Galvanized, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible (AAA00074)
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn (6590.001.02)
- ANVIL 1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300000205)
- WATCO Univ NuFit Nickel Push Pull Bathtub Stopper, Grid, Innov OF, Silicone (948700-PP-BN-G)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT (ZUSA-PF-8975)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- ZORO SELECT 1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004000)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N014)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- Zoro Select Fittings