Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/4 in, NPT x BSPT
Mfr # ZUSA-PF-8963
Zoro # G200425129
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Connection Type Threaded
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8963
- Zoro # G200425129
- UPC # 193005127985
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 1 5/16 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Straight Adapter, Steel, Galvanized, 3/4 in, Female, NPT, 14, 3/4 in, Male, BSPT, 14, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" COPPER TEE (450-150)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT11834S)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (1MPN5)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPT (ZUSA-PF-7989)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPT (ZUSA-PF-8964)
- ZORO SELECT Straight Adapter, Steel, 1/8 ", NPT x BSPP (ZUSA-PF-7998)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- J.W. WINCO J.W. Winco 252-M30X1.5-A Steel Threaded Plug M30 x 1.5 Thread (252-M30X1.5-A)
- Zoro Select Stainless Steel Pipe Fittings