Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 3/4 in, BSPP x NPT
Mfr # ZUSA-PF-8965
Zoro # G600425187
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Hex Size 1 5/16 in
- Pipe Fitting Connection Type Female BSPP x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8965
- Zoro # G600425187
- UPC # 193005128043
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 5/16 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Straight Adapter, Steel, Galvanized, 3/4 in, Female, BSPP, 14, 3/4 in, Male, NPT, 14, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Slip On SS Slip-On Flange (4381003870)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (SS-200-29)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001470)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L (ZUSA-PF-1424)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - 45 Degree Elbow - 1/2" FNPT (ZUSA-PF-32)
- Zoro Select Stainless Steel Pipe Fittings