Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/8 ", NPT x BSPP
Mfr # ZUSA-PF-7998
Zoro # G500425164
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Standards ANSI B31.1
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7998
- Zoro # G500425164
- UPC # 193005128128
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
Straight Adapter, Steel, Galvanized, 1/8 in, Male, NPT, 27, 1/8 in, Male, BSPP, 28, 7,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (6RCV6)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- PARKER 1/2" FNPT SS Cross (8 FX-SS)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-RCF)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPP (ZUSA-PF-8970)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPP (ZUSA-PF-8000)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- ZORO SELECT 1-1/2" NPT 316 SS Union Class 3000 (3000301718)
- ZORO SELECT 3" FNPT 304 SS Coupling (40FC111N030)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381000670)
- LEGEND VALVE 3/4" X 2" 304 SS NIPPLE (304-082)
- Zoro Select Stainless Steel Pipe Fittings