Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/8 in, NPT
Mfr # ZUSA-PF-8973
Zoro # G700425155
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Color Silver
- Standards ANSI B31.1
- Pipe Fitting Connection Type Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8973
- Zoro # G700425155
- UPC # 193005128241
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Straight Adapter, Steel, Galvanized, 1/8 in, Female, NPT, 27, 1/8 in, Male, NPT, 27, 6,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 3" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001350)
- BANJO Y STRAINER (LSM300BC)
- KOHLER 26 (1354252)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (515 2)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT (ZUSA-PF-8975)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- ZORO SELECT 1-1/2" FNPT 304 SS Coupling (40FC111N112)
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- Zoro Select Fittings