Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/8 in, NPT x BSPT
Mfr # ZUSA-PF-7986
Zoro # G000425183
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Pipe Fitting Connection Type Female NPT x Male BSPT
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7986
- Zoro # G000425183
- UPC # 193005127947
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Description
Straight Adapter, Steel, Galvanized, 1/8 in, Female, NPT, 27, 1/8 in, Male, BSPT, 28, 6,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (5P589)
- THRIFCO PLUMBING 1/2 Inch X 6 Inch Copper Compression Repair Coupling (5436085)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2.5-304)
- GEBERIT Bd 52 Abs 1.5" L68-H68 (151.505.00.1)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPT (ZUSA-PF-7988)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT 1" FNPT 304/304L SS Tee (2000300212)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N034012)
- LEGEND VALVE 1/4" x 6" 304 SS NIPPLE (304-030)
- Zoro Select Fittings