Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/8 in, NPT x BSPP
Mfr # ZUSA-PF-7982
Zoro # G900425214
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 9/16 in
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Pipe Fitting Connection Type Female NPT x Male BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7982
- Zoro # G900425214
- UPC # 193005127886
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 15/16 in |
Description
Straight Adapter, Steel, Galvanized, 1/8 in, Female, NPT, 27, 1/8 in, Male, BSPP, 28, 6,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (228)
- GENOVA PRODUCTS CANPLAS 193221A P-Trap, 1-1/4 x 1-1/2 in, Hub x Slip, PVC, White (PVC 00711X 0600HA)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPP (ZUSA-PF-7985)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 1" L (ZUSA-PF-1343)
- ZORO SELECT 3" MNPT SS Square Head Plug (4307000870)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016660)
- Zoro Select Fittings