Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/4 ", NPT x BSPP
Mfr # ZUSA-PF-7999
Zoro # G500424587
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Connection Type Threaded
- Pipe Fitting Connection Type Male NPT x Male BSPP
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7999
- Zoro # G500424587
- UPC # 193005128135
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Straight Adapter, Steel, Galvanized, 1/4 in, Male, NPT, 18, 1/4 in, Male, BSPP, 19, 8,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (830-010)
- BECK 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033209)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTT2)
- ZORO SELECT 1/2" Socket Weld 316 SS 90 Degree Elbow (2UB25)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- ZORO SELECT 3/8" FNPT 316 SS 45 Degree Elbow (604E111N038)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- ZORO SELECT Hex Bushing, 1"x1/4", 150,316, Thrd Heavy (4381034910)
- Zoro Select Stainless Steel Pipe Fittings