Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/4 in, NPT
Mfr # ZUSA-PF-8974
Zoro # G600424579
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 3/4 in
- Standards ANSI B31.1
- Pipe Fitting Connection Type Female NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8974
- Zoro # G600424579
- UPC # 193005128258
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Straight Adapter, Steel, Galvanized, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18, 6,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Overflow Tube 10In. (PP835-61)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- TOTO Angle Stop, Cp, Chrome Finish 1" (10077T3)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT (ZUSA-PF-8975)
- ZORO SELECT Elbow, 45 deg, 3/4", 150,316, Thrd Heavy (4381034640)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR3)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381006080)
- ZORO SELECT 2" Butt Weld 316L SS Short Radius 90 Degree Elbow Sch 40 (4381019630)
- Zoro Select Stainless Steel Pipe Fittings