Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/4 in, BSPP x NPT
Mfr # ZUSA-PF-7991
Zoro # G200424580
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 7/8 in
- Color Silver
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7991
- Zoro # G200424580
- UPC # 193005128012
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/2 in |
Description
Straight Adapter, Steel, Galvanized, 1/4 in, Female, BSPP, 19, 1/4 in, Male, NPT, 18, 5,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- PROSOURCE Exclusively Orgill Pipe Coupling, 2 in, Threaded, Malleable Steel, SCH 40 Schedule, 300 psi Pressure (21-2G)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- ZORO SELECT Tee, 316 SS, 2 in Pipe Size, Buttweld (4381015250)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Union (600U111N114)
- Zoro Select Stainless Steel Pipe Fittings