Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/2 ", NPT x BSPT
Mfr # ZUSA-PF-8005
Zoro # G200424573
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Hex Size 7/8 in
- Connection Type Threaded
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8005
- Zoro # G200424573
- UPC # 193005128210
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Straight Adapter, Steel, Galvanized, 1/2 in, Male, NPT, 14, 1/2 in, Male, BSPT, 14, 7,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- ZURN Pressure Reducing Valve 1-500Xlhr (1-500XLHR)
- KOHLER Square Foot Rest (23287-2MB)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPT (ZUSA-PF-8971)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N034)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031280)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- Zoro Select Fittings