Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/2 in, NPT x BSPP
Mfr # ZUSA-PF-7985
Zoro # G100424574
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Color Silver
- Connection Type Threaded
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7985
- Zoro # G100424574
- UPC # 193005127916
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Straight Adapter, Steel, Galvanized, 1/2 in, Female, NPT, 14, 1/2 in, Male, BSPP, 14, 4,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000430)
- ZORO SELECT CPVC Elbow, 45 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKC1)
- KEENEY MFG Decorative ABS P-Trap in Oil Rubbed Bronze, 1.5 x 1.25" (K400BRZ)
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPP (ZUSA-PF-7982)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-336)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 2 In, 316 (T6WNE3)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP2)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- Zoro Select Fittings