Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1/2 in, BSPP x NPT
Mfr # ZUSA-PF-7993
Zoro # G400424526
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Connection Type Threaded
- Color Silver
- Pipe Fitting Connection Type Female BSPP x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7993
- Zoro # G400424526
- UPC # 193005128036
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Straight Adapter, Steel, Galvanized, 1/2 in, Female, BSPP, 14, 1/2 in, Male, NPT, 14, 3,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 304 Stainless Steel Union, FNPT (K487-08)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- GARDNER BENDER MULTI TAP CNCTR 6-3/0AWG (GBPBTS-2-3/0)
- APG 4" Aluminum Part A (3E40AAL)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, BSPP x NPT (ZUSA-PF-7990)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, BSPP x NPT (ZUSA-PF-8965)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, BSPP x NPT (ZUSA-PF-7991)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009270)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 316, Thrd (4381036590)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8780)
- ZORO SELECT 2" Socket Weld SS Tee (4307006124)
- Zoro Select Stainless Steel Pipe Fittings