Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1 in, NPT x BSPT
Mfr # ZUSA-PF-8964
Zoro # G500424563
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Color Silver
- Standards ANSI B31.1
- Pipe Fitting Connection Type Female NPT x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8964
- Zoro # G500424563
- UPC # 193005127992
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 5/8 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 2 1/4 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Straight Adapter, Steel, Galvanized, 1 in, Female, NPT, 12, 1 in, Male, BSPT, 11, 4,400 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- BLACK SWAN Closet Bend Spacers (Styrofoam) 4" (17130)
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- ZORO SELECT 3/4" FNPT 304/304L SS Tee (1500300212)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N014)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400820350212)
- Zoro Select Fittings