Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1 in, NPT x BSPP
Mfr # ZUSA-PF-8970
Zoro # G700424530
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Standards ANSI B31.1
- Hex Size 1 5/8 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8970
- Zoro # G700424530
- UPC # 193005128173
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 5/8 in |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Straight Adapter, Steel, Galvanized, 1 in, Male, NPT, 12, 1 in, Male, BSPP, 11, 6,100 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto 2-Way Diverter Us Brushed Nicke (29108EN1)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 8 In (1150800EG)
- ZORO SELECT Straight Adapter, Steel, 1/2 ", NPT x BSPP (ZUSA-PF-8001)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPP (ZUSA-PF-8000)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-329)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Cap (60RDC111N018)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- Zoro Select Stainless Steel Pipe Fittings