Shop All Stainless Steel Pipe Fittings
Zoro Select
Straight Adapter, Steel, 1 in, NPT x BSPP
Mfr # ZUSA-PF-8962
Zoro # G600424548
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Fitting Material Steel
- Pipe Fitting Connection Type Female NPT x Male BSPP
- Application Air, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8962
- Zoro # G600424548
- UPC # 193005127930
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Hex Size | 1 5/8 in |
Overall Length | 2 1/16 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Straight Adapter, Steel, Galvanized, 1 in, Female, NPT, 12, 1 in, Male, BSPP, 11, 4,400 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Street Elbow, Aluminum, 3/4", Class 150 (ZUSA-PF-9490)
- KOHLER Components 42" Grab Bar (25162-BN)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- DELTA Lavatory Or Kitchen Cartridge (RP1740)
- ZORO SELECT 304 Stainless Steel Union, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N012)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow (1500300112)
- LEGEND VALVE 3" X 1" SS304 HEX BUSHING (404-507)
- Zoro Select Fittings