Shop All Push On Hose Fittings
Zoro Select
Straight 5/8 in Hose I.D, 3/8"-18 Thread
Mfr # 707001-1006
Zoro # G1830687
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/8 in
- Material Brass
- Max. Pressure 700 psi
- Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-1006
- Zoro # G1830687
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Barb Size | 5/8 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 5/8" |
Fitting Size | 5/8 in x 3/8 in |
Hose Fitting A Size | 5/8 in |
Hex Head Size | 11/16 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 3/8 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- GATES Hydraulic Adapter-Sae To Sae, G60422-0404 (G60422-0404)
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- ZORO SELECT 1-1/2" Barbed x MNPT 316 SS Hose Barb (HB150SS)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4"-11-1/2 Thread (707048-0612)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFL8)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- ZORO SELECT Straight Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFK3)
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- Zoro Select Hose Fittings