Shop All Push On Hose Fittings
Zoro Select
Straight 5/8 in Hose I.D, 3/4" Thread
Mfr # 707046-1012
Zoro # G6200153
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/8 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707046-1012
- Zoro # G6200153
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Barb Size | 5/8" |
Tube Size | 5/8" |
Pipe Size (Fittings) | 3/4" |
Hose Fitting B Size | 5/8 in |
Fitting Size | 3/4 in x 5/8 in |
Hose Fitting A Size | 3/4 in |
Description
Barbed Hose Fitting, Swivel, For Hose I.D. 5/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH5070)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ94)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707002-0804)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ96)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3LZ91)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- SMC Male Branch Tee, 1/8 in., TubexMNPT (KQ2T01-34AS)
- Zoro Select Hose Fittings