Shop All Push On Hose Fittings
Zoro Select
Straight 5/8 in Hose I.D, 3/4"-14 Thread
Mfr # 707001-1012
Zoro # G9720952
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/8 in
- Material Brass
- Max. Pressure 700 psi
- Thread Size 3/4"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 707001-1012
- Zoro # G9720952
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Pipe Size (Fittings) | 3/4" |
Barb Size | 5/8 in |
Tube Size | 5/8" |
Hose Fitting B Size | 3/4 in |
Fitting Size | 5/8 in x 3/4 in |
Hex Head Size | 1 1/16 in |
Hose Fitting A Size | 5/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 3/4 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 40.7 mm Ball Dia (GE 30ES 2RS)
- NATIONAL Small Bore Metric Seals, 60X80X8-R2LS32-S (60X80X8-R2LS32-S)
- TRITAN Stock Plain Bore Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10H X 5/8 MPB)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ89)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ87)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- ZORO SELECT Fitting, Boss Style (3LZ70)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- Zoro Select Push On Hose Fittings