Shop All Push On Hose Fittings
Zoro Select
Straight 5/8 in Hose I.D, 1/2"-14 Thread
Mfr # 707001-1008
Zoro # G6124185
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/8 in
- Material Brass
- Max. Pressure 700 psi
- Thread Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 707001-1008
- Zoro # G6124185
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Pipe Size (Fittings) | 1/2" |
Tube Size | 5/8" |
Barb Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 5/8 in x 1/2 in |
Hex Head Size | 7/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/2 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (SP150-25-G)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ84)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread (6AFR8)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707002-0502)
- FESTO Push-In Fitting QB-1/4-1/4-U-M (QB-1/4-1/4-U-M)
- Zoro Select Hose Fittings