Shop All Push On Hose Fittings
Zoro Select
Straight 5/16 in Hose I.D, 1/8"-27 Thread
Mfr # 707002-0502
Zoro # G6097007
original price:
$7.87
9% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0502
- Zoro # G6097007
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Pipe Size (Fittings) | 1/8" |
Barb Size | 5/16 in |
Tube Size | 5/16" |
Fitting Size | 5/16 in x 1/8 in |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 5/16 in |
Hex Head Size | 1/2 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/8 In.-27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-8X1, 25-TGN (PUN-H-8X1,25-TGN)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS144-25K)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- FLEXZILLA Garden Hose, 5/8" x 25, 3/4" - 11 1/2 G (HFZG525YW-E)
- ZORO SELECT Fitting, Boss Style (3LZ76)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707002-0604)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFL0)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFN5)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-03S)
- Zoro Select Push On Hose Fittings