Shop All Push On Hose Fittings
Zoro Select
Straight 5/16 in Hose I.D, 1/8"-27 Thread
Mfr # 707001-0502
Zoro # G6078931
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-0502
- Zoro # G6078931
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Barb Size | 5/16 in |
Tube Size | 5/16" |
Pipe Size (Fittings) | 1/8" |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 1/8 in |
Fitting Size | 5/16 in x 1/8 in |
Hex Head Size | 7/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/8 In.-27, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Adapter, 1/4" FNPTx1/8" MNPT (S-653)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- FASCO Unit Bearing Motor, 1/200 HP, 0.34, CW, 115V (UB592)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/4"-18 Thread (707020-0604)
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ95)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFN2)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ7)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707002-0404)
- DIXON 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (2730606C)
- Zoro Select Push On Hose Fittings