Shop All Push On Hose Fittings
Zoro Select
Straight 5/16 in Hose I.D, 1/4"-18 Thread
Mfr # 707002-0504
Zoro # G6203093
original price:
$5.69
9% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0504
- Zoro # G6203093
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Tube Size | 5/16" |
Barb Size | 5/16 in |
Pipe Size (Fittings) | 1/4" |
Hose Fitting B Size | 1/4 in |
Fitting Size | 5/16 in x 1/4 in |
Hex Head Size | 11/16 in |
Hose Fitting A Size | 5/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 80/5 MFD, 370/440 VAC (USA2222BA)
- NATIONAL Small Bore Metric Seals, 14X24X7-R2LS32-S (14X24X7-R2LS32-S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-02MP 90 (2501-06-02)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707001-0304)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707001-0504)
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread (707001-0506)
- ZORO SELECT Coupling, Ground Joint (3LZ38)
- FESTO Push-In L-Fitting QBL-10-32-UNF-5/32-U (QBL-10-32-UNF-5/32-U)
- Zoro Select Hose Fittings