Shop All Push On Hose Fittings
Zoro Select
Straight 5/16 in Hose I.D, 1/4"-18 Thread
Mfr # 707001-0504
Zoro # G6130792
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 5/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-0504
- Zoro # G6130792
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Barb Size | 5/16 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 5/16" |
Fitting Size | 5/16 in x 1/4 in |
Hex Head Size | 9/16 in |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 5/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 5/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 8# of Teeth (40B8)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP, TEAO (37430)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFN5)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707046-0812)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- ZORO SELECT 1/4" 1000 psi Low Lead Brass Hose Mender (707014-04)
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb (707042-06)
- ZORO SELECT Straight Double Bolt or Band, 2 in Hose I.D, 2 in Thread (3LZ87)
- MILTON INDUSTRIES 1/4" Female Body 3/8" NPT T-St (788)
- Zoro Select Hose Fittings