Shop All Push On Hose Fittings
Zoro Select
Straight 3/8 in Hose I.D, 3/8"-18 Thread
Mfr # 707001-0606
Zoro # G6188061
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-0606
- Zoro # G6188061
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Tube Size | 3/8" |
Barb Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Size | 3/8 in x 3/8 in |
Hex Head Size | 11/16 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 3/8 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- ANDERSON METALS Hose Adapter, 18 in, Barb x MPT, Brass (757001-0202)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6307ZZ C3)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH3)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707046-1012)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- Zoro Select Hose Fittings