Shop All Push On Hose Fittings
Zoro Select
Straight 3/8 in Hose I.D, 1/2"-14 Thread
Mfr # 707002-0608
Zoro # G9789141
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/8 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0608
- Zoro # G9789141
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Barb Size | 3/8 in |
Pipe Size (Fittings) | 1/2" |
Tube Size | 3/8" |
Hose Fitting B Size | 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Hose Fitting A Size | 3/8 in |
Hex Head Size | 1 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/2 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- DDS Shaft Seal, 17 x 35 x 8 mm., TC, Nitrile Rubber (17358TC)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/4"-18 Thread (707001-0204)
- ZORO SELECT Fitting, Boss Style (3LZ74)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFN5)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFG7)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFJ0)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- Zoro Select Hose Fittings