Shop All Push On Hose Fittings
Zoro Select
Straight 3/16 in Hose I.D, 1/8"-27 Thread
Mfr # 707002-0302
Zoro # G6229596
original price:
$6.04
9% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0302
- Zoro # G6229596
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Pipe Size (Fittings) | 1/8" |
Tube Size | 3/16" |
Barb Size | 3/16 in |
Hose Fitting A Size | 3/16 in |
Fitting Size | 3/16 in x 1/8 in |
Hex Head Size | 1/2 in |
Hose Fitting B Size | 1/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/16 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/8 In.-27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- DODGE 5018 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100491)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T11)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFT0)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- Zoro Select Push On Hose Fittings