Shop All Push On Hose Fittings
Zoro Select
Straight 3/16 in Hose I.D, 1/4"-18 Thread
Mfr # 707001-0304
Zoro # G9079612
original price:
$6.35
15% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/16 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-0304
- Zoro # G9079612
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Pipe Size (Fittings) | 1/4" |
Barb Size | 3/16 in |
Tube Size | 3/16" |
Hose Fitting A Size | 3/16 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 3/16 in x 1/4 in |
Hex Head Size | 9/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- FAFNIR Radial Ball Bearing, #206KD (206KD)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA600-4X062KW)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707002-0404)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707001-0608)
- ZORO SELECT Straight 1/4 in Hose I.D, 3/8"-18 Thread (707001-0406)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/4"-18 Thread (707002-0504)
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb (707042-06)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ93)
- Zoro Select Hose Fittings