Shop All Push On Hose Fittings
Zoro Select
Straight 1/8 in Hose I.D, 1/8"-27 Thread
Mfr # 707002-0202
Zoro # G6159842
original price:
$8.73
13% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/8 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0202
- Zoro # G6159842
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8"-27 |
Pipe Size (Fittings) | 1/8" |
Barb Size | 1/8 in |
Tube Size | 1/8" |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/8 in |
Hex Head Size | 1/2 in |
Fitting Size | 1/8 in x 1/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/8 In.-27, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 80 Chain Size, 13 # of Teeth (80SDS13H)
- DURA-PRIME WEDGE VBelt, 5V, 0625 x 98in OC (5V980)
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- SPEEDAIRE Rod Clevis Kit (6X476)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707001-0404)
- ZORO SELECT Fitting, Boss Style (3LZ75)
- ZORO SELECT Fitting, Boss Style (3LZ74)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFT2)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFG7)
- SMC Y Union, 1/4 in.x5/16 in., TubexTube (KQ2U07-09A)
- Zoro Select Hose Fittings