Shop All Push On Hose Fittings
Zoro Select
Straight 1/8 in Hose I.D, 1/4"-18 Thread
Mfr # 707002-0204
Zoro # G2099417
original price:
$9.18
14% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/8 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0204
- Zoro # G2099417
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/8" |
Barb Size | 1/8 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/8 in x 1/4 in |
Hose Fitting A Size | 1/8 in |
Hex Head Size | 11/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/3 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1032)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-39)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 353 CFM (4GPH5)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8S)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- ZORO SELECT Fitting, Boss Style (3LZ71)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707002-0806)
- FESTO Push-In T-Connector QST-4 (QST-4)
- Zoro Select Push On Hose Fittings