Shop All Push On Hose Fittings
Zoro Select
Straight 1/4 in Hose I.D, 3/8"-18 Thread
Mfr # 707002-0406
Zoro # G1818461
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0406
- Zoro # G1818461
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/4" |
Barb Size | 1/4 in |
Hex Head Size | 13/16 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Hose Fitting A Size | 1/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 13/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 3/8 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833474-50)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (4LK200)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFG9)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread (3LZ92)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707002-0302)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- Zoro Select Push On Hose Fittings