Shop All Push On Hose Fittings
Zoro Select
Straight 1/4 in Hose I.D, 1/2"-14 Thread
Mfr # 707001-0408
Zoro # G9079621
original price:
$9.15
13% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Max. Pressure 750 psi
- Thread Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-0408
- Zoro # G9079621
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/4" |
Barb Size | 1/4 in |
Fitting Size | 1/4 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/4 in |
Hex Head Size | 11/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/2 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6310 2RS C3, Deep Groove Ball Bear, SRow 90140Mm (6310 2RS C3)
- WESTWARD Grease Valve with Z Swivel (TTAPG04Z14FNG)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-P-230/3)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4"-14 Thread (707001-1212)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- ZORO SELECT Straight 3/4 in Hose I.D, 1/2"-14 Thread (707001-1208)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/4"-18 Thread (707002-0304)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- FESTO Push-In L-Connector QSML-6H-4 (QSML-6H-4)
- Zoro Select Hose Fittings