Shop All Push On Hose Fittings
Zoro Select
Straight 1/2 in Hose I.D, 3/4" Thread
Mfr # 707046-0812
Zoro # G6085852
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 707046-0812
- Zoro # G6085852
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Tube Size | 1/2" |
Barb Size | 1/2" |
Pipe Size (Fittings) | 3/4" |
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Description
Barbed Hose Fitting, Swivel, For Hose I.D. 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD2P3N104 (25A-D2P3N104)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- DAYTON AC Gearmotor, 68 rpm, TEFC, 115V (2Z818)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4" Thread (707048-0812)
- ZORO SELECT Ground Joint Coupling Spud, 3/4 In, 450 F (CAM-GFS-3G)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/4 in Thread (6AFL7)
- ZORO SELECT Straight 5/8 in Hose I.D, 1/2"-14 Thread (707001-1008)
- ZORO SELECT Barbed Hose Fitting, Straight, 3/8 in Hose ID, Hose Barb x NPT, Male x Female, Hex, Brass, 6AFN3 (6AFN3)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- FESTO Push-In L-Fitting QSL-1/4-4 (QSL-1/4-4)
- Zoro Select Push On Hose Fittings