Shop All Push On Hose Fittings
Zoro Select
Straight 1/2 in Hose I.D, 1/4"-18 Thread
Mfr # 707002-0804
Zoro # G9079646
original price:
$8.85
9% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Max. Pressure 750 psi
- Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0804
- Zoro # G9079646
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Barb Size | 1/2 in |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/4" |
Fitting Size | 1/2 in x 1/4 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Hex Head Size | 11/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 11/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- SPEEDAIRE O-Ring, 3.2x1.9 (TTR4420402G)
- WILLIAMS Williams Gauge Fitting, 1/4" F NPT (8FG38MF)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN9 (6AFN9)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFN0)
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4" Thread (707048-1212)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707001-0302)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- Zoro Select Hose Fittings