Shop All Push On Hose Fittings
Zoro Select
Straight 1/2 in Hose I.D, 1/2"-14 Thread
Mfr # 707002-0808
Zoro # G6180282
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Max. Pressure 750 psi
- Thread Size 1/2"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707002-0808
- Zoro # G6180282
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2" |
Barb Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hex Head Size | 1 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/2 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- MTD Pulley-Flat Idler (756-04511B)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- ZORO SELECT Fitting, Boss Style (3LZ74)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFR1)
- ZORO SELECT Fitting, Boss Style (3LZ76)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-35AS)
- Zoro Select Hose Fittings