Shop All Push On Hose Fittings
Zoro Select
Straight 1 in Hose I.D, 3/4"-14 Thread
Mfr # 707001-1612
Zoro # G6796045
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1 in
- Material Brass
- Max. Pressure 600 psi
- Thread Size 3/4"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-1612
- Zoro # G6796045
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Barb Size | 1 in |
Pipe Size (Fittings) | 3/4" |
Tube Size | 1" |
Hex Head Size | 1 1/16 in |
Fitting Size | 1 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 3/4 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- DDS Shaft Seal, 28 x 37 x 4 mm., Nitrile Rubber (283704VC)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/2"-14 Thread (707001-0608)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ84)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (707020-0606)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/2"-14 Thread (707002-0808)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFP8)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- TRU-FLATE Air Hose Fitting, 14 in, MNPT x Barb, Brass (21-123)
- Zoro Select Hose Fittings