Shop All Push On Hose Fittings
Zoro Select
Straight 1 in Hose I.D, 1"-11-1/2 Thread
Mfr # 707001-1616
Zoro # G6195515
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1 in
- Material Brass
- Max. Pressure 600 psi
- Thread Size 1"-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707001-1616
- Zoro # G6195515
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1"-11-1/2 |
Barb Size | 1 in |
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Hex Head Size | 1 3/8 in |
Hose Fitting A Size | 1 in |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1 In.-11-1/2, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 3/8"x50ft Enclosed Plastic Air (LEGL8250FZ)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 16 oz. Brush Top Can (NBBT-16)
- ROLAIR Air Buddy Compressor, 1/2HP, Oil-Less (AB5)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/8"-27 Thread (707001-0602)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- ZORO SELECT Barbed Hose Fitting, Straight, For 1 in Hose ID, Hose Barb x NPT, 1 in x 1 in, Brass, 6AFN7 (6AFN7)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ86)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/2"-14 Thread (707001-0808)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-37A)
- Zoro Select Hose Fittings