Shop All Storage Totes & Containers
Homz
Storage Tote, Clear, Polypropylene, 28 3/4 in L, 16 gal Volume Capacity
Mfr # 3441GRPRCL.06
Zoro # G6197685
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Load Capacity 16 gal
- Material Polypropylene
- Overall Length 28 3/4 in
- Overall Height 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homz
- MFR # 3441GRPRCL.06
- Zoro # G6197685
- UPC # 735271332788
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 28 3/4 in |
Overall Height | 10 5/8 in |
Overall Width | 16 in |
Overall Length Range | 20 to 30 in |
Overall Width Range | 12 to 18 in |
Overall Height Range | Shorter than 12 in |
Outside Height | 10 5/8 in |
Outside Length | 28 3/4 in |
Outside Width | 16 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color Clear, Overall Height 10 5/8 in, Overall Length 28 3/4 in, Overall Width 16 in, Stackable Yes, Volume Capacity 16 gal, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Manual, Cast Iron (63)
- WOODLORE Woodlore 82061 Pant Trolley 15 Pairs of Slacks (82061)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- MILLSIDE 24X20X12 Gray Tote W/Lid (TOTE BOX-GREY)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 13 in W, 12 1/8 in H, 7.7 gal Volume Capacity (3430GRPRCL.08)
- HOMZ 12 In. x 27 In. x 14 In. White 3-Drawer Storage Unit with Castors (05563WH.03)
- HOMZ 28 Qt. Clear Storage Tote (3228CLBL.08)
- HOMZ Tote Clr/Blu Lid 56Qt (3256CLBL.08)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27 7/8 in L, 16 1/2 in W, 10 3/4 in H, 14 gal Volume Capacity (FG9S3000GRAY)
- Homz Storage Totes & Containers