Zoro Select

Storage Tank, Vertical, White, Dia 54 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Liquid Storage Tanks

Key Features

  • Load Capacity 500 gal.
  • Capacity 500 gal
  • Height 62 in
  • Width 54 in
  • Fill Opening Size 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 62 in
Width 54 in
Fill Opening Size 6 in
Depth 54 in
Diameter 54"
Outside Width 54"
Outside Height 62"
Overall Height 62 in
Fill Opening Diameter 6 in
Overall Width 54 in
Overall Depth 54 in
Overall Diameter 54 in
Width (in) 54 in
Height (in) 62 in
Overall HxDia. 62 in x 54 in
Fill Opening Diameter (in) 6 in
Overall Dimensions 62 in H x 54 in W x 54 in L x 54 in Dia.
Length (in) 54 in
Overall LxDia. 54 in x 54 in / 54 in

Description

Liquid Storage Tank, Fill Opening Diameter 6 in, Liquid Storage Capacity 500 gal, Overall Depth 54 in, Overall Diameter 54 in, Overall Height 62 in, Overall Width 54 in, Tank Material Polyethylene, Color White, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.