Shop All Tool Hanging Racks & Rails
Zoro Select
Storage Device
Mfr # 6A111
Zoro # G0715373
original price:
$3.69
33% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass Plated with Rubber Grips
- Color Brass
- Length 2 1/2 in
- For Use With Handles
- Width 1 33/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6A111
- Zoro # G0715373
- UPC # 190735938119
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 2 1/2 in |
Width | 1 33/100 in |
Overall Width | 1 3/8 in |
Overall Depth | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 1 1/4 in |
For Handle Diameter | 7/8 in to 1 1/4 in |
Details
Item | Handle Hold Storage Device |
Material | Brass Plated with Rubber Grips |
Color | Brass |
For Use With | Handles |
Tool Storage Type Included | Tool Rack/Rail |
Features | Brass-Plated Mounting Plate has Pre-Drilled Holes, Rust-Resistant |
Frame Material | Steel |
Number of Mounting Holes | 2 |
Frame Finish | Brass Plated |
Antimicrobial | No |
For Product Type | Poles or Handles |
Description
This ZORO SELECT 6A111 Storage Device is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This brass plated tool hanging rack has rubber grips, which offer a secure hold on your tools. It has a width of 1 33/100 in., length of 2 1/2 in., and a straight wireway length of 2 1/2 in.. The tool storage type included is a tool rack or rail. The ZORO SELECT 6A111 Storage Device is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- SPYDER Hole Saw, Bi-Metal, 3-1/2In (600097CF)
- IRWIN 5/64 in. X 2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016005)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y572)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AM-2PLC)
- ZORO SELECT Spool/Reel Rack, Add On, 98-1/2 H x 39-3/4 (RERC-A-338)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AMC13PLC)
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 24x1x1 (AMC24PR)
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- SOUTHWIRE Mj-707 Maxis Jax - Reel Stands (Pair) (56824501)
- Zoro Select Tool Hanging Racks & Rails