Shop All Clipboards
Zoro Select
Storage Clipboard, Legal, 1" Cap., Black
Mfr # 296
Zoro # G8681464
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 14 in
- Clip Capacity 1 in
- Color Black
- Width 10 5/8 in
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 296
- Zoro # G8681464
- UPC # 632281100645
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2 in x 14 in |
Width | 10 5/8 in |
Height | 1 3/4 in |
Sheet Size - Clipboards | 8-1/2 in x 14 in |
File Size - Clipboard | Legal |
Overall Height | 14 in |
Paper Size | A4 |
For Document Width | 8 1/2 in |
Overall Depth | 1 3/4 in |
Overall Width | 10 5/8 in |
For Document Length | 11 in |
Description
Storage Clipboard, File Size - Clipboard Legal, Clip Capacity 1 in, Color Family - Clipboard Black, Color Black, Storage Opening Type Side, Basic Material Plastic, Specific Material Polydura, Width 10 5/8 in, Height 1 3/4 in, Sheet Size 8-1/2 in x 14 in, Features Rust Resistant Clamp, Weatherproof Dual Zippers, Includes (5) Internal Pen Loops, Document Pocket, External Pen Loop, Mesh Pocket, Mesh Zippered Pocket, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- PAC STRAPPING PROD 1/2 Plastic Buckles for 1/2 Polypropylene Strapping (PLB-4A)
- PILOT Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12 (31888)
- PCI Pci Oce 485-4 25K Yld Laser Drum Cartridge For Oce Imagistics Pitney (485-4-OCE)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (295)
- ZORO SELECT Storage Clipboard, Legal File Size, Silver (21119)
- OMNIMED ALUMINUM OVERBED CLIPBOARD (203601)
- SAUNDERS Recycled Clipboard, Yellow (21605)
- BUSINESS SOURCE Clipboard, Standard, 9X12.5 1 Ea (65637)
- ZORO SELECT Clipboard 1", Silver (22519)
- SAUNDERS MANUFACTURING CO INC Saunders 22517 Aluminum Clipboard 1 in.Capacity Holds 8 1/2 x 12 Silver (22517)
- Zoro Select Clipboards