Shop All Clipboards
Zoro Select
Storage Clipboard 1/2", Gray
Mfr # 00470
Zoro # G4178767
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1/2 in
- Color Charcoal, Gray
- Width 10-3/4"
- Height 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00470
- Zoro # G4178767
- UPC # 044357004700
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 10-3/4" |
Height | 13-1/2" |
Depth | 2-1/8" |
Sheet Size - Clipboards | 10.75 x 13.5 |
Overall Width | 10 3/4 in |
Storage Depth | 1 in |
Paper Size | Letter |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Item | Storage Clipboard |
Clip Capacity | 1/2 in |
Color | Charcoal, Gray |
Storage Capacity | 1/2" |
Clip Type | Low Profile |
Features | Locking Latch Snap, Reversible Internal Clip |
Material | Polypropylene |
Storage Opening Type | Side |
Mounting Style | Clip |
Standards | HIPAA Compliant; TAA Compliant |
Number of Compartments | 1 |
Storage Compartment Details | Interior Sheet/Pad |
Product Type | Storage Clipboard |
Description
Clip Capacity 1/2 in, Clip Type Low Profile, Color Charcoal, Gray, Storage Opening Type Side, Features Locking Latch Snap, Reversible Internal Clip, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Midnight 1.75Mm 1Kg (3DCH0117510)
- DEFENDER SECURITY Lock Mailbox 5Pin 5 Cam Brass (S 4634)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- ZORO SELECT Ring Binder Clipboard, Letter File Sz, Brn (5712)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- ZORO SELECT Clipboard 1", Silver (22519)
- ZORO SELECT Recycled Clipboard, Blue (00439)
- Zoro Select Clipboards