Shop All Storage Bins
Zoro Select
Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray
Mfr # BC-3616
Zoro # G8446496
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 38 1/2 in L x 18 in W x 9 in H
- Color Gray
- Material Plastic
- Stackable No
- Overall Length 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BC-3616
- Zoro # G8446496
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 38 1/2 in L x 18 in W x 9 in H |
Overall Length | 38 1/2 in |
Overall Width | 18 in |
Overall Height | 9 in |
Width | 18 in |
Overall LxWxH | 38 1/2 in x 18 in x 9 in |
Outside Length | 38 1/2 in |
Outside Width | 18 in |
Length | 38 1/2 in |
Overall Height Range | 8 to 12 in |
Overall WxH | 18 in x 9 in |
Height | 9 in |
Overall Width Range | 14 to 18 in |
Overall Length Range | Longer than 28 in |
Outside Height | 9 in |
Description
The ZORO SELECT - BC-3616 Storage Bin is a rectangular tote that measures 38 1/2 inches in length, 18 inches in width, and has an overall height of 9 inches. These dimensions provide ample space for storage with a volume capacity of 3.6 cubic feet. Its size makes it suitable for storing various types of items while its non-stackable design ensures stability when placed on flat surfaces.
Crafted from durable plastic material, this storage bin from the BC series offers long-lasting use. It features a gray finish that can seamlessly blend with any setting while maintaining its functionality. The plastic construction provides resistance against wear and tear, making it adequate for regular use.
This item includes only the bin itself which is nestable by design, providing convenience during transportation or when not in use. Despite its stacking capacity being non-applicable due to its unique design structure, the ZORO SELECT - BC-3616 Storage Bin still serves as an effective solution for your general storage needs without compromising on quality or durability.
Crafted from durable plastic material, this storage bin from the BC series offers long-lasting use. It features a gray finish that can seamlessly blend with any setting while maintaining its functionality. The plastic construction provides resistance against wear and tear, making it adequate for regular use.
This item includes only the bin itself which is nestable by design, providing convenience during transportation or when not in use. Despite its stacking capacity being non-applicable due to its unique design structure, the ZORO SELECT - BC-3616 Storage Bin still serves as an effective solution for your general storage needs without compromising on quality or durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- HARDWARE RESOURCES Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100 (1438CL-K)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLOBLANK)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUEBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLOBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Yellow (30184YELLOBLANK)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED601GY)
- Zoro Select Storage Bins