Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Stop/Slow Pole Mounted Paddle, Plastic
Mfr # 03-823P
Zoro # G2307453
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop/Slow
- Overall Height 105 in
- Sign Material Plastic
- Color Red/Orange
- Letter Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-823P
- Zoro # G2307453
- UPC # 737415000300
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Overall Height | 105 in |
Letter Height | 8 in |
Sign Width | 24 in |
Height | 24" |
Width | 24" |
Sign Size (H x W) | 24 in x 24 in |
Handle Length | 81 in |
Details
Legend | Stop/Slow |
Sign Material | Plastic |
Item | Pole Mounted Paddle |
Color | Red/Orange |
Handle Material | Plastic |
Standards | MUTCD |
Includes | Handle |
Material | Octagon, ABS Plastic |
Handle Type | Plastic |
Reflective Grade | High-Intensity Prismatic |
Meets MUTCD Requirements | Yes |
Sign Color | Orange/Red |
Includes Lights | No |
Number of Sides with a Legend | 2 |
Includes Batteries | No |
Description
Pole Mounted Paddle, Legend Stop/Slow, Reflective Grade High-Intensity Prismatic, Includes Lights No, Handle Length 81 in, Meets MUTCD Requirements Yes, Overall Height 105 in, Sign Color Orange/Red, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Plastic, Sign Width 24 in, Handle Material Plastic, Handle Type Plastic, Includes Handle, Includes Batteries No, Letter Height 8 in, Product Type Traffic Paddle Sign, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT70)
- LYLE Decal Danger Restricted Area, 5"x3-1/2" (LCU4-0378-ND_5X3.5)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- ZORO SELECT Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only (3LWE8)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR8)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- Zoro Select Flags, Flares, Paddles, and Triangles