Shop All Drain Stoppers
Zoro Select
Stopper, White, Rubber, 3" L
Mfr # EZ-30109
Zoro # G4813267
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 to 2 in
- Material of Construction - Drains Rubber
- Color - Drains White
- Length (In.) 3 in
- For Use With Bathtub Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EZ-30109
- Zoro # G4813267
- UPC # 091712301097
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/2 to 2 in |
Length (In.) | 3 in |
Fits Maximum Drain Size | 2 in |
Overall Diameter | 3 in |
Fits Minimum Drain Size | 1 1/2 in |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
For Use With | Bathtub Drains |
Item | Drain Stopper |
Type | Tub and Shower |
Includes | Metal Ring |
Color | White |
Material | Rubber |
Product Type | Drain Stopper |
Application | Sink |
Drain Stopper Type | Push and Pull |
Description
Drain Stopper, Includes Metal Ring, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 3 in, Application Sink, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 in, Fits Minimum Drain Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Cap Thread (90.396.300)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- CROSS MFG SCV Control Valve (103980)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp Jar (100-Pack), 100PK (PXPC34100JR)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- ZORO SELECT Lift and Lock Stopper, Silver (35260)
- ZORO SELECT Flip-It Stopper, Silver (35249)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35229)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101ORB)
- Zoro Select Drain Stoppers