Shop All Garbage Disposal Accessories
Zoro Select
Stopper, Stainless Steel, Pipe 3-1/3 In
Mfr # 1PPJ4
Zoro # G2673657
original price:
$5.26
14% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Disposal
- For Use With Disposal Drains
- Pipe Size (In.) 3 1/3 in
- Color/Finish Stainless Steel/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPJ4
- Zoro # G2673657
- UPC # 190735409671
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Pipe Size (In.) | 3 1/3 in |
Details
Material of Construction | Plastic |
Type | Disposal |
For Use With | Disposal Drains |
Item | Drain Stopper |
Color/Finish | Stainless Steel/Plastic |
Accessory Type | Stopper |
Product Type | Drain Stopper |
Color | Silver |
Material | Plastic |
Drain Stopper Type | Push and Pull |
Application | Disposal |
Description
Drain Stopper, Includes -, Standards -, Material Plastic, Color Silver, Product Type Drain Stopper, Application Disposal, Drain Stopper Type Push and Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (464-120X)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- ZORO SELECT Strainer, PVC Construction, White (30093)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- Zoro Select Garbage Disposal Accessories