Shop All Drain Stoppers
This Product is Discontinued
Zoro Select
Stopper, Rubber, Pipe Dia 7/8 In, PK5 (Discontinued)
Mfr # 1PPH1
Zoro # G2212716
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 7/8 in
- Material of Construction - Drains Rubber
- Color - Drains White
- Material of Construction Rubber
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPH1
- Zoro # G2212716
- UPC # 190735409558
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 7/8 in |
Pipe Dia. (In.) | 7/8 |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Material of Construction | Rubber |
Item | Stopper |
Color/Finish | White |
Includes | Chrome Ring For Chain |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Description
Stopper, Includes Chrome Ring For Chain, Standards -, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.