Shop All Drain Stoppers
Zoro Select
Stopper, Rubber, Pipe Dia 1 7/8 In, PK5
Mfr # 1PPH6
Zoro # G2833257
product price: $5.19
/pk 5, $1.04/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 7/8 in
- Material of Construction - Drains Rubber
- Color - Drains White
- Material of Construction Rubber
- Pipe Dia. (In.) 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPH6
- Zoro # G2833257
- UPC # 190735409602
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 7/8 in |
Pipe Dia. (In.) | 1-7/8 |
Details
Material of Construction - Drains | Rubber |
Color - Drains | White |
Material of Construction | Rubber |
Color/Finish | White |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Includes | Chrome Ring For Chain |
Item | Stopper |
Description
Stopper, Includes Chrome Ring For Chain, Standards -, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- MOEN Garbage Disposal (GT50C)
- RHEEM 50 gal, Electric Water Heater, 480V, Single, Three Phase (ELD52-TB)
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- ZORO SELECT Drain Stoppers, ABS, 1/2" Pipe Dia. (35240)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 1/2 To 2 In (1PPJ2)
- ZORO SELECT Stopper Chain, Nickel, PK5 (1PPH2)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- Zoro Select Drain Stoppers