Shop All Garbage Disposal Accessories
Zoro Select
Stopper, Rubber Construction, White
Mfr # 30101
Zoro # G4880622
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolt Holes 0
- For Use With Waste Disposers
- Color/Finish White
- Material of Construction Rubber
- Type Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30101
- Zoro # G4880622
- UPC # 091712301011
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Diameter | 4 1/8 in |
Details
Number of Bolt Holes | 0 |
For Use With | Waste Disposers |
Color/Finish | White |
Material of Construction | Rubber |
Item | Drain Stopper |
Type | Commercial |
Accessory Type | Stopper |
Color | White |
Material | Rubber |
Application | Disposal |
Drain Stopper Type | Push and Pull |
Product Type | Drain Stopper |
Description
Drain Stopper, Material Rubber, Color White, Product Type Drain Stopper, Overall Diameter 4 1/8 in, Application Disposal, Drain Stopper Type Push and Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 10)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- IN-SINK-ERATOR Evolution 1 Hp Disposer (80022-ISE)
- Zoro Select Garbage Disposal Accessories