Shop All Drain Stoppers
Zoro Select
Stopper, Pop-Up Type, 4" L, Black, ABS
Mfr # 32351
Zoro # G4864242
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 5/16 in
- Material of Construction - Drains ABS
- Color - Drains Chrome
- Type Pop-Up
- Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32351
- Zoro # G4864242
- UPC # 091712323518
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 5/16 in |
Length (In.) | 4 in |
Overall Diameter | 1 3/8 in |
Fits Maximum Drain Size | 1 5/16 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Chrome |
Type | Pop-Up |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Item | Drain Stopper |
Color | Silver |
Finish | Chrome |
Material | Plastic |
Drain Stopper Type | Pop Up |
Product Type | Drain Stopper |
Application | Sink |
Description
Drain Stopper, Material Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 3/8 in, Finish Chrome, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-SN)
- PARGRIP Strt Adptr, PFA, Comp, 3/8Inx1/4In (GAMS-64)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100EPW11-120/60-PV)
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. (30431)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- ZORO SELECT Flip-It Stopper, Silver (35249)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- ZORO SELECT Sink Stopper, 1-1/2" to 1-3/8" Pipe Dia. (P-700)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- KOHLER Stopper (1068202-CP)
- Zoro Select Drain Stoppers